Beli kabel lan outdoor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  2. monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Mulai

    Rp23.900

    monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Deskripsi:
    Produk ini juga sering disebut dengan kabel lan
    atribut:
    • Cable: Standard
    • Color: blue
    • Standard: CAT5e
    • Structure: Twisted wire (stranded wire)
    • Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
  3. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  4. Legrand Patch Cable Cat.5E UTP
    Mulai

    Rp109.900

    Legrand Patch Cable Cat.5E UTP
    atribut:
    • Color: Ligth Pink
    • Insulation Material: PVC
    • Cable Type: UTP
    • Ports Type: RJ45
  5. PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  6. Legrand Patch Cable Cat.6 UTP
    Mulai

    Rp169.900

    Legrand Patch Cable Cat.6 UTP
    atribut:
    • Cable Type: UTP
    • Ports Type: RJ45
    • Color: Light Blue
    • Insulation Material: PVC
  7. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  8. Panduit Kabel LAN (Kabel LAN dengan Konektor di Kedua Ujung)
    Mulai

    Rp309.900

  9. Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Mulai

    Rp709.900

    Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Deskripsi:
    Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Volt
    atribut:
    • Length (m): 100
  10. Panduit Kabel LAN (Kabel LAN dengan Konektor di Kedua Ujung)
    Mulai

    Rp309.900

  11. Legrand LAN Cable
    Mulai

    Rp15.900

    Legrand LAN Cable
    atribut:
    • NVP Value (%): 66
    • Storage Temperature (°C): -20-60
    • AWG Size: 24
    • Conductor Category: Class 1 = solid
    • Conductor Material: Copper
    • Conductor Surface: Bare
    • Length (m): 305
    • Material Core Insulation: Other
    • Number of Cores: 8
    • Number of Stranding Elements: 4
    • Sleeve: PVC
    • Specification Core Insulation: Polyethylene (pe)
    • Specification Material Outer Sheath: Polyethylene (pe)
    • Stranding Element: Pairs
  12. Jeff Com (LAN-FC) Modular Plug
    Mulai

    Rp279.900

    Jeff Com (LAN-FC) Modular Plug
    atribut:
    • Type: Only for a strand wire
    • Current (A): 2(max)
    • Voltage (V): AC250
    • Compatible Tool: LMJ-45/MJ-468N/MJ-8
    • Terminal: Phosphor bronze, gold-plated finish
    • Plug Type: 8P8C
    • Body Material: Polycarbonate
    • Insulation Resistance (MΩ): 500(min)
  13. Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)
    Mulai

    Rp28.900

    Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)
    atribut:
    • AWG: 27AWG
    • Connector Interface: RJ45 8P8C Male to Male
    • Connector Material: Gold Plated Contact Pins
    • Jacket: PVC
  14. Zebra Technologies Mobile Computer
    Mulai

    Rp8.699.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    HSPA+/TD-SCDMA, HF-RFID, ANDROID 4.4.2, 2D, NUMERIC, 1GB/8GB, SE4710, NON-CHINA
    atribut:
    • Included Accecories: Adaptor, Cable Charging
  15. Legrand Plug RJ45
    Mulai

    Rp739.900

    Legrand Plug RJ45
    atribut:
    • AWG-range: 22-26
    • Special Tool Necessary: Yes
    • Screened: No
    • Connection Type: Crimp
    • Type of Connector: Rj45
    • Category: 5E
    • Model : Plug
    • Suitable for Flat Cable: No
    • Suitable for Round Cable: Yes
    • Suitable for Solid Conductors: Yes
Daftar Harga kabel lan outdoor Terbaru October 2026
BELDEN Kabel UTP (Kabel LAN)Rp2.799.900
monotaro LAN Cable CAT5e Compliant (Kabel Lan)Rp23.900
BELDEN Plugs (Connector)Rp209.900
Legrand Patch Cable Cat.5E UTPRp109.900
PROLiNK UTP LAN Cable 305m (Kabel LAN)Rp1.299.900
Legrand Patch Cable Cat.6 UTPRp169.900
Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Rp1.299.900
Panduit Kabel LAN (Kabel LAN dengan Konektor di Kedua Ujung)Rp309.900
Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)Rp709.900
Panduit Kabel LAN (Kabel LAN dengan Konektor di Kedua Ujung)Rp309.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)